94156 - Wirestripper /Plier Kit Incl D2488 & K11095RWB

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
94156
Manufacturer
Klein Tools
Manufacturer's Part Number
94156
Description
Wirestripper /Plier Kit Incl D2488 & K11095RWB
Honoring Klein'S 166 Year Legacy Of American Manufacturing, This Limited Edition Red, White and Blue Wire Stripper / Cutter Features Six Stripping Holes and A Shear-Cutting Knife to Handle 8-18 Awg Solid and 10-20 Awg Stranded Wire, Plus Shearing Holes For 6-32 and 8-32 Bolts. The Unique Blue and Red Klein-Kurve® Comfort Grip Handles and American Flag Lasered On The Head Quickly Distinguish These As A Must-Have Collector Item For Any Klein Enthusiast. This Kit Additionally Features High-Leverage Diagonal-C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644941566 / 00092644941566
Weight per unit
1.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
94156 - Small Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Video
360 Images
 
 
94156 - 360 Image
Attachments
 
 
94156 - Specification Sheet
Other Links
 
 
94156 - Other
 
94156 - Other
 
94156 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
12.5" (31.8cm)
Descriptions
Description
WIRESTRIPPER /PLIER KIT INCL D2488 & K11095RWB
extra long description
KLEIN 94156 Diagonal Cutter Strippe
Product Type
Diagonal Cutter Stripper Kit, 2 PC
Features
Honoring Klein's 166 year legacy of American manufacturing, this limited edition red, white and blue Wire Stripper / Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. The unique blue and red Klein-Kurve® comfort grip handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. This kit additionally features high-leverage Diagonal-C
Long Description
Honoring Klein's 166 year legacy of American manufacturing, this limited edition red, white and blue Wire Stripper / Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. The unique blue and red Klein-Kurve® comfort grip handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. This kit additionally features high-leverage Diagonal-C
Special Features
Limited Edition Kit; American Flag Lasered on Wire Stripper
Additional Information
media
Yes
Overall Height
0.88" (2.2cm)
Number of Pieces
2
Overall Width
6.75" (17.1cm)
included
D2488 Diagonal Cutters - Angled Head; K11095RWB Klein-Kurve Wire Stripper/Cutter
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
94156
GTIN
00092644941566
UPC
092644941566
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
American Legacy Wire Stripper Diagonal Kit
Availability
Status
Inactive
Packaging
Weight
1.16 lb (0.53 kg)
Weight per each
1.156
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat