9419R - 1000V Insulated Tool Set, 5PC

Klein Tools

  • $119.98 (Each)
  • $119.98 (Each)

  • $359.94 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9419R
Manufacturer
Klein Tools
Manufacturer's Part Number
9419R
Description
1000V Insulated Tool Set, 5PC
This 5-Piece Tool Set Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Two Pairs Of Pliers and Three Screwdrivers. The Pliers and Screwdrivers Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. All Of The Tools Are 1000V Rated For Safety On The Job.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644800900 / 00092644800900
Weight per unit
2.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.98 (Each)
Standard Packaging
$359.94 (Per 3)
Resources
Images
 
 
9419R - Large Image
 
9419R - Large Image
 
9419R - Large Image
 
9419R - Large Image
 
9419R - Large Image
 
9419R - Large Image
 
9419R - Large Image
 
9419R - Small Image
 
9419R - Video
Attachments
 
 
9419R - Specification Sheet
Other Links
 
 
9419R - Other
 
9419R - Other
 
9419R - Other
 
9419R - Other
 
9419R - Other
 
9419R - Other
360 Images
 
 
9419R - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Dimensions and Weight
Overall Length
11.63" (29.5 cm)
Descriptions
Long Description
This 5-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and three screwdrivers. The pliers and screwdrivers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.
Special Features
Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
Features
This 5-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and three screwdrivers. The pliers and screwdrivers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.
Product Type
1000V Insulated Tool Set, 5-PC
extra long description
KLEIN 9419R 1000V Insulated Tool Se
Description
1000V INSULATED TOOL SET, 5PC
Additional Information
included
2288RINS Diagonal Cutters, 8-Inch; 2038RINS Long Nose Pliers, 8-Inch; 6824INS 1/4" Cabinet Tip; 6834INS #2 Phillips Tip; 6844INS #2 Square Tip
Overall Height
3.88" (9.9 cm)
Overall Width
4.75" (12 cm)
Number of Pieces
5
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9419R
GTIN
00092644800900
UPC
092644800900
Taxonomies, Classifications, and Categories
Type
Insulated Set
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.18 lb (1 kg)
Weight per each
2.18
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat