98554 - Fine Point Permanent Markers, 2-Pack

Klein Tools

  • $3.83 (Each)
  • $3.83 (Each)

  • $91.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98554
Manufacturer
Klein Tools
Manufacturer's Part Number
98554
Description
Fine Point Permanent Markers, 2-Pack
Marker, Black, +200 °F Operating Temperature, 2 In Length, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
60121523 - Permanent pens
UPC/GTIN
092644985546 / 00092644985546
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Standard Packaging
$91.92 (Per 24)
Resources
Images
 
 
98554 - Small Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Video
Specifications Sheets
 
 
98554 - Specification Sheet
360 Images
 
 
98554 - 360 Image
Attachments
 
 
98554 - Specification Sheet
Other Links
 
 
98554 - Other
 
98554 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Black
Color
Black
Dimensions and Weight
Length
2 in
Descriptions
Product Type
Marker
Long Description
Marker, Black, +200 °F Operating Temperature, 2 in Length, 0.04 lb/EA
Features
Keep precise notations on most surfaces with Klein Tools' Permanent Markers. These pens feature a fine point and quick-drying ink to reduce the risk of smudges. A sturdy clip on the cap keeps markers secure in a shirt pocket or even a tool bag. Two markers per pack.
Short Description
Marker, 2in L, 2 PK
Special Features
Fast Drying, Water-Resistant Ink
Description
FINE POINT PERMANENT MARKERS, 2-PACK
extra long description
KLEIN 98554 Fine Point Permanent Ma
Additional Information
Maximum Operating Temperature
+200 °F
Made in USA
yes
package quantity
2 PK
media
Yes
Manufacturer Information
Brand
Klein Tools
sub brand
KLEIN TOOLS
Manufacturers Part Number
98554
GTIN
00092644985546
UPC
092644985546
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Permanent Marker
Availability
Status
Inactive
Packaging
Weight
0.04 lb/EA
Weight per each
0.05
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Writing Instrument
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat