A2166 - Screwdriver, 1/8" Cabinet Tip, 6"

Klein Tools

  • $9.04 (Each)
  • $9.04 (Each)

  • $54.24 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2166
Manufacturer
Klein Tools
Manufacturer's Part Number
A216-6
Description
Screwdriver, 1/8" Cabinet Tip, 6"
Cabinet Tip Screwdriver, Steel Blade Material, Plastic Handle Material, Yellow (Handle), 1/8 In Tip Size, Cabinet Tip Style, 9 In Overall Length, Round Shank, 6 In Shank Length, 0.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644320170 / 00092644320170
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Standard Packaging
$54.24 (Per 6)
Resources
Images
 
 
A2166 - Large Image
 
A2166 - Small Image
 
A2166 - Large Image
 
A2166 - Video
Other Links
 
 
A2166 - Other
 
A2166 - Other
Brochures
 
 
A2166 - Brochure
Attachments
 
 
A2166 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Plastic
Color
Yellow (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
9 in;228.6 mm
Descriptions
Product Type
Cabinet Tip Screwdriver
Long Description
Cabinet Tip Screwdriver, Steel Blade Material, Plastic Handle Material, Yellow (Handle), 1/8 in Tip Size, Cabinet Tip Style, 9 in Overall Length, Round Shank, 6 in Shank Length, 0.8 oz
Short Description
1/8" Cabinet Tip Screwdriver, Steel, Yellow (Handle), 6" Shank
Description
SCREWDRIVER, 1/8" CABINET TIP, 6"
extra long description
KLEIN A216-6 1/8" Cab Tip Screwdriv
Features
Klein Tools' tough amber screwdrivers stand up to harsh jobsite conditions, day-in and day-out. Its small-diameter, round shank is perfect for use in tight spaces with a comfortable handle for all-day use. This flat head screwdriver is well-suited for electrical and telecommunications work.
Additional Information
Tip Size
1/8 in;3.2 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
6 in;152.4 mm
Standards Met
ASME;ANSI
Made in USA
yes
tip type
Cabinet
media
Yes
Manufacturer Information
Manufacturers Part Number
A216-6
Brand
Klein Tools
GTIN
00092644320170
UPC
092644320170
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.8 oz;23 g
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical and Telecommunications Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A2166.
Jump To:

Similar Items

Similar items are close alternatives to A2166, though they may not be 100% alike.

The Klein Tools 1/8-Inch Cabinet-Tip Screwdriver With 4-Inch Shaft Combines Stre...
  • Our Part #: A2164
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A216-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
A2164 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/8" Cab Tip Screwdriver 10" Shank
  • MFR Part #: A216-10
  • GTIN: 00092644320125
  • Manufacturer: Klein Tools
1/8" Cab Tip Screwdriver 3" Shank
  • MFR Part #: A216-3
  • GTIN: 00092644320149
  • Manufacturer: Klein Tools
1/8" Cab Tip Screwdriver 8" Shank
  • MFR Part #: A216-8
  • GTIN: 00092644320194
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat