A2168 - 1/8" Cab Tip Screwdriver 8" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2168
Manufacturer
Klein Tools
Manufacturer's Part Number
A216-8
Description
1/8" Cab Tip Screwdriver 8" Shank
Klein A216-8 1/8" Cab Tip Screwdriv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644320194 / 00092644320194
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A2168 - Small Image
 
A2168 - Large Image
 
A2168 - Large Image
 
A2168 - Video
Attachments
 
 
A2168 - Specification Sheet
Other Links
 
 
A2168 - Other
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
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Yellow
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Product Type
1/8" Cab Tip Screwdriver 8" Shank
Description
1/8" CAB TIP SCREWDRIVER 8" SHANK
Long Description
KLEIN A216-8 1/8" Cab Tip Screwdriv
Additional Information
tip type
Cabinet
Tip Size
1/8" (3.2 mm)
Shank Length
8" (20.3 cm)
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
A216-8
GTIN
00092644320194
UPC
092644320194
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.08