AEPJS3 - Bluetooth Jobsite Speaker With Magnet and Hook

Klein Tools

  • $86.11 (Each)
  • $86.11 (Each)

  • $344.44 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEPJS3
Manufacturer
Klein Tools
Manufacturer's Part Number
AEPJS3
Description
Bluetooth Jobsite Speaker With Magnet and Hook
This Klein Tools Bluetooth® Speaker Is A Portable, Mid-Sized Speaker Designed to Provide High-Quality Sound, Making It Easier to Enjoy Listening to Music or Favorite Podcasts. This Jobsite Speaker Also Duals As A Power Bank, Charging Common Mobile Devices Like Cell Phones or Earbuds, and Other Smaller Usb Jobsite Accessories Such As Headlamps or Fans. Versatile Mounting Options Include Embedded Magnets For Strong Magnetic Mounting and An Integrated Hook For Hanging On Nails or Screws. Broadcast Mode Connec
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
52161512 - Loudspeakers
UPC/GTIN
092644692437 / 00092644692437
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.11 (Each)
Standard Packaging
$344.44 (Per 4)
Resources
Images
 
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Large Image
 
AEPJS3 - Small Image
 
AEPJS3 - Large Image
360 Images
 
 
AEPJS3 - 360 Image
Attachments
 
 
AEPJS3 - Specification Sheet
Other Links
 
 
AEPJS3 - Other
 
AEPJS3 - Other
 
AEPJS3 - Other
 
AEPJS3 - Other
 
AEPJS3 - Other
 
AEPJS3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Material
Polycarbonate/Thermoplastic Polyurethane
Material, Color, and Finish
Color
Orange/Black
Enclosure Material
Plastic (Black) Polycarbonate-365, Overmold (Orange) Thermoplastic Polyurethane T3185
Dimensions and Weight
Overall Length
5.46" (13.9 cm)
Descriptions
Features
This Klein Tools Bluetooth® speaker is a portable, mid-sized speaker designed to provide high-quality sound, making it easier to enjoy listening to music or favorite podcasts. This Jobsite Speaker also duals as a power bank, charging common mobile devices like cell phones or earbuds, and other smaller USB jobsite accessories such as headlamps or fans. Versatile mounting options include embedded magnets for strong magnetic mounting and an integrated hook for hanging on nails or screws. Broadcast Mode connec
Product Type
Bluetooth® Wireless Jobsite Speaker
extra long description
KLEIN AEPJS3 Bluetooth® Wireless Jo
Description
BLUETOOTH JOBSITE SPEAKER WITH MAGNET AND HOOK
Long Description
This Klein Tools Bluetooth® speaker is a portable, mid-sized speaker designed to provide high-quality sound, making it easier to enjoy listening to music or favorite podcasts. This Jobsite Speaker also duals as a power bank, charging common mobile devices like cell phones or earbuds, and other smaller USB jobsite accessories such as headlamps or fans. Versatile mounting options include embedded magnets for strong magnetic mounting and an integrated hook for hanging on nails or screws. Broadcast Mode connec
Special Features
Wire Hook, Magnetic Mounting, Speakerphone, Broadcast Mode, USB-A and USB-C Charge-Out, Auto-Power Off, 3.5 mm AUX Input, Voice Assistant
Additional Information
Overall Width
2.34" (5.9 cm)
battery life
20 hr
charging time
3 to 5 hr
Overall Height
5.39" (13.7 cm)
battery capacity
5200 mAh
indoor/outdoor
Indoor/Outdoor
ip rating
IP54
included
Speaker; Aux Cable; USB-C Charging Cable; Instruction Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
AEPJS3
GTIN
00092644692437
UPC
092644692437
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Bluetooth® Wireless Speaker
Packaging
Weight
1.4 lb (0.6 k)
Weight per each
1.4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Speaker, Speakerphone
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat