AESEB2 - Elite Bluetooth Jobsite Earbuds

Klein Tools

  • $99.99 (Each)
  • $99.99 (Each)

  • $399.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AESEB2
Manufacturer
Klein Tools
Manufacturer's Part Number
AESEB2
Description
Elite Bluetooth Jobsite Earbuds
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds Effectively Block Out Noise Up to 25DB While Simultaneously Delivering An Impressive Stereo Audio Experience With Deep Bass, Detailed Mids and Crisp Treble Via Bluetooth® 5.2 Technology. Impact-Resistant Charging Case Up to 10 Feet (3 M) Not Only Supplies A Full 24 Hours Of Runtime But Features A Built-In Led Screen to Easily View The Charge Status Of Both The Earbuds and Case.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43191607 - Phone headset ear or speaker cushions
UPC/GTIN
092644693953 / 00092644693953
Weight per unit
0.466 L
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Standard Packaging
$399.96 (Per 4)
Resources
Other Links
 
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
Images
 
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Small Image
 
AESEB2 - Large Image
Attachments
 
 
AESEB2 - Specification Sheet
360 Images
 
 
AESEB2 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Earbuds: PC+ABS; Charging Case: PC + ABS
Material, Color, and Finish
Color
Black/ Orange
Dimensions and Weight
Overall Length
Earbuds: 0.74" (1.9 cm); Charging Case: 1.57" (4 cm)
Descriptions
Long Description
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.
Special Features
Bluetooth®, 25NRR, Capacitive Touch, Hands-Free Calling, Built-in LED Screen, Environmental Noise Cancelling Microphones, One-Step Auto-Pairing
Product Type
Elite Bluetooth® Jobsite Earbuds
extra long description
KLEIN AESEB2 ELITE Bluetooth® Jobsi
Features
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.
Description
ELITE BLUETOOTH JOBSITE EARBUDS
Additional Information
battery life
8 hr; w/ case 24 hr
Overall Width
Earbuds: 0.86" (2.2 cm) Charging Case: 2.44" (6.2 cm)
Overall Height
Earbuds: 1.26" (3.2 cm); Charging Case: 1.67" (4.2 cm)
charging time
Earbuds: 2 hr; Charging Case: 2 hr
indoor/outdoor
Indoor/Outdoor
ip rating
EB: IP67
included
USB-A to USB-C Charging Cable; (3 sets) Silicone & (3 sets) Memory-Foam Tips; User Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
AESEB2
GTIN
00092644693953
UPC
092644693953
Taxonomies, Classifications, and Categories
Type
Gen 2 Bluetooth® Jobsite Earbuds
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.03 oz (58 g)
Weight per each
0
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Operating Heavy Machinery, Grinding, Drilling, Woodworking, Jackhammering, Landscaping, Traveling, Gym
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat