AESEB2 - Elite Bluetooth Jobsite Earbuds

Klein Tools

  • $99.99 (Each)
  • $99.99 (Each)

  • $399.96 (Per 4)
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
AESEB2
Manufacturer
Klein Tools
Manufacturer's Part Number
AESEB2
Description
Elite Bluetooth Jobsite Earbuds
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds Effectively Block Out Noise Up to 25DB While Simultaneously Delivering An Impressive Stereo Audio Experience With Deep Bass, Detailed Mids and Crisp Treble Via Bluetooth® 5.2 Technology. Impact-Resistant Charging Case Up to 10 Feet (3 M) Not Only Supplies A Full 24 Hours Of Runtime But Features A Built-In Led Screen to Easily View The Charge Status Of Both The Earbuds and Case.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43191607 - Phone headset ear or speaker cushions
UPC/GTIN
092644693953 / 00092644693953
Weight per unit
0.466 L
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Standard Packaging
$399.96 (Per 4)
Resources
Other Links
 
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
 
AESEB2 - Other
Images
 
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Large Image
 
AESEB2 - Small Image
Attachments
 
 
AESEB2 - Specification Sheet
360 Images
 
 
AESEB2 - 360 Image
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
Earbuds: PC+ABS; Charging Case: PC + ABS
Material, Color, and Finish
Color
Black/ Orange
Dimensions and Weight
Overall Length
Earbuds: 0.74" (1.9 cm); Charging Case: 1.57" (4 cm)
Descriptions
Product Type
Elite Bluetooth® Jobsite Earbuds
extra long description
KLEIN AESEB2 ELITE Bluetooth® Jobsi
Features
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.
Description
ELITE BLUETOOTH JOBSITE EARBUDS
Long Description
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.
Special Features
Bluetooth®, 25NRR, Capacitive Touch, Hands-Free Calling, Built-in LED Screen, Environmental Noise Cancelling Microphones, One-Step Auto-Pairing
Additional Information
battery life
8 hr; w/ case 24 hr
Overall Width
Earbuds: 0.86" (2.2 cm) Charging Case: 2.44" (6.2 cm)
Overall Height
Earbuds: 1.26" (3.2 cm); Charging Case: 1.67" (4.2 cm)
charging time
Earbuds: 2 hr; Charging Case: 2 hr
ip rating
EB: IP67
indoor/outdoor
Indoor/Outdoor
included
USB-A to USB-C Charging Cable; (3 sets) Silicone & (3 sets) Memory-Foam Tips; User Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
AESEB2
GTIN
00092644693953
UPC
092644693953
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Gen 2 Bluetooth® Jobsite Earbuds
Packaging
Weight
2.03 oz (58 g)
Weight per each
0
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Operating Heavy Machinery, Grinding, Drilling, Woodworking, Jackhammering, Landscaping, Traveling, Gym
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat