CL100 - 600A Ac Clamp Meter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL100
Manufacturer
Klein Tools
Manufacturer's Part Number
CL100
Description
600A Ac Clamp Meter
Klein Tools' Clamp Meter Features A Large Jaw Size and Its Work Lights Illuminate Dark Work Spaces. Data Hold Captures Measurements In Any Situation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692000 / 00092644692000
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL100 - Large Image
 
CL100 - Large Image
 
CL100 - Large Image
 
CL100 - Large Image
 
CL100 - Small Image
 
CL100 - Small Image
 
CL100 - Large Image
Specifications Sheets
 
 
CL100 - Specification Sheet
Other Links
 
 
CL100 - Other
 
CL100 - Other
Attachments
 
 
CL100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3" (76 mm)
Height
8.2" (208 mm)
Descriptions
Description
600A AC CLAMP METER
Product Type
600A Ac Clamp Meter
extra long description
KLEIN CL100 600A AC Clamp Meter
Long Description
Klein Tools' Clamp Meter features a large jaw size and its work lights illuminate dark work spaces. Data hold captures measurements in any situation.
Additional Information
Safety Rating
CAT III 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL100
GTIN
00092644692000
UPC
092644692000
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL100.
Jump To:

Similar Items

Similar items are close alternatives to CL100, though they may not be 100% alike.

Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Square...
  • Our Part #: CL600
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.57) ·
CL600 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$84.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat