CL220VP - Premium Meter Electrical

Klein Tools

  • $95.70 (Each)
  • $95.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL220VP
Manufacturer
Klein Tools
Manufacturer's Part Number
CL220VP
Description
Premium Meter Electrical
The CL220VP Premium Meter Electrical Test Kit From Klein Tools Is Designed With Optimum Reliability and Safety In Mind. Kit Comes With 1 Clamp Meter and 3 Testers For A Variety Of Applications and All Stored Within A Convenient Padded Pouch. The CL220 Is An Auto-Ranging 400 Amp Clamp Meter That Measures Ac Current, Ac/DC Voltage, and Temperature. The NCVT3P Is A Dual Range Non-Contact Tester With An Integrated Flashlight For A Broad Variety Of Voltage Applications From 12 to 1000V Ac or 70 to 1000V Ac. Tes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644694332 / 00092644694332
Weight per unit
1.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.70 (Each)
Resources
Other Links
 
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
Images
 
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Small Image
 
CL220VP - Video
360 Images
 
 
CL220VP - 360 Image
Attachments
 
 
CL220VP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
Long Description
The CL220VP Premium Meter Electrical Test Kit from Klein Tools is designed with optimum reliability and safety in mind. Kit comes with 1 clamp meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL220 is an auto-ranging 400 Amp clamp meter that measures AC current, AC/DC voltage, and temperature. The NCVT3P is a dual range non-contact tester with an integrated flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Tes
Special Features
CL220: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature
Description
PREMIUM METER ELECTRICAL
extra long description
KLEIN CL220VP Premium Meter Electri
Features
The CL220VP Premium Meter Electrical Test Kit from Klein Tools is designed with optimum reliability and safety in mind. Kit comes with 1 clamp meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL220 is an auto-ranging 400 Amp clamp meter that measures AC current, AC/DC voltage, and temperature. The NCVT3P is a dual range non-contact tester with an integrated flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Tes
Product Type
Premium Meter Electrical Test Kit
Additional Information
Overall Height
1.5" (3.8 cm)
Overall Width
3.5" (8.9 cm)
functions
Clamp Meter: TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, Continuity and Temperature
included
CL220 Digital Clamp Meter with Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET40 Electronic AC/DC Voltage Tester; RT210 GFCI Receptacle Tester; Carrying Case; Instructions; and All Required Batteries
display
CL220: 2000 Count Backlit LCD
Voltage
CL220: 600 V AC/DC; NCVT3P: Range 1: 12 -1000V AC; Range 2: 70 - 1000V AC; ET40: AC Level Indicators: 12V, 24V, 120V, 240V and DC Indicators: 1.5V, 9V, 12V, >17-24V; RT310: 120V AC in 3-Wire Grounded Electrical Outlet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL220VP
GTIN
00092644694332
UPC
092644694332
Taxonomies, Classifications, and Categories
Type
Electrical Test Kit
Packaging
Weight
11 oz (314 g)
Weight per each
1.856
Carton
1
Uses, Certifications, and Standards
standard
CL220: CATIII 600V, Class 2, Double Insulation Safety Rating, CE and UKCA Certified
Application
Testing and Measuring AC/DC Voltage, Resistance, Continuity, Temperature, Non-contact Voltage Detection, and Determining Wiring Conditions in Outlets
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat