CL310 - Digital Clamp Meter Ac Auto-Ranging TRMS

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL310
Manufacturer
Klein Tools
Manufacturer's Part Number
CL310
Description
Digital Clamp Meter Ac Auto-Ranging TRMS
Klein Tools CL310 Is An Automatically Ranging True Mean Squared (TRMS) Digital Clamp Meter That Measures Ac Current Via The Clamp, Ac/DC Voltage, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test-Leads, and Temperature Via A Thermocouple Probe. It Is No Longer In Production. Please Refer to The CL312 As An Equivalent Replacement.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690594 / 00092644690594
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL310 - Small Image
 
CL310 - Large Image
 
CL310 - Large Image
 
CL310 - Large Image
 
CL310 - Large Image
 
CL310 - Large Image
 
CL310 - Large Image
 
CL310 - Video
Attachments
 
 
CL310 - Specification Sheet
Other Links
 
 
CL310 - Other
 
CL310 - Other
 
CL310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8.703" (22.1 cm)
Descriptions
Description
DIGITAL CLAMP METER AC AUTO-RANGING TRMS
Product Type
Digital Clamp Meter Ac Auto, TRMS
extra long description
KLEIN CL310 Digital Clamp Meter AC
Long Description
Klein Tools CL310 is an automatically ranging true mean squared (TRMS) digital clamp meter that measures AC current via the clamp, AC/DC voltage, resistance, continuity, frequency, capacitance, and diodes via test-leads, and temperature via a thermocouple probe. It is no longer in production. Please refer to the CL312 as an equivalent replacement.
Special Features
Features Low Battery Indicator
Additional Information
media
Yes
Temperature Range
-40° - 1832°F (-40° - 1000°C)
Overall Height
1.609" (4.1 cm)
Overall Width
3.016" (7.7 cm)
display
4000 Count LCD
Capacitance
4000µF
Voltage
600V AC; 600V DC
included
Carrying Case, 41" (1041.4 mm) Test Leads, Thermocouple with Adapter, and Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL310
GTIN
00092644690594
UPC
092644690594
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
10.1 oz (286 g)
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V; CE Certified
Application
Measures AC Current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat