CL450 - Electrical Tester, Hvac Clamp Meter With Different

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL450
Manufacturer
Klein Tools
Manufacturer's Part Number
CL450
Description
Electrical Tester, Hvac Clamp Meter With Different
Klein Tools CL450 Clamp Meter With Dual Display Is A "Game Changer" For The Hvac Professional. It Measures Ac/DC Voltage Up to 1000V, 600A Ac Current, 60M Resistance, DC Millivolts and Microamps. This True RMS Cat Iv 600V Meter Offers Differential Temperature, Digital Temperature Calibration, Inrush Current and Many Other Functions For Hvac Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690631 / 00092644690631
Weight per unit
0.787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL450 - Small Image
 
CL450 - Large Image
 
CL450 - Large Image
 
CL450 - Large Image
 
CL450 - Large Image
 
CL450 - Large Image
 
CL450 - Video
Attachments
 
 
CL450 - Specification Sheet
Other Links
 
 
CL450 - Other
 
CL450 - Other
 
CL450 - Other
 
CL450 - Other
 
CL450 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Electronics
Dimensions and Weight
Overall Length
10.00" (25.4 cm)
Descriptions
extra long description
KLEIN CL450 HVAC Clamp Meter, Diffe
Description
ELECTRICAL TESTER, HVAC CLAMP METER WITH DIFFERENT
Long Description
Klein Tools CL450 Clamp Meter with dual display is a "game changer" for the HVAC professional. It measures AC/DC voltage up to 1000V, 600A AC Current, 60M Resistance, DC millivolts and microamps. This True RMS CAT IV 600V meter offers differential temperature, digital temperature calibration, inrush current and many other functions for HVAC applications.
Special Features
Differential Temperature with Digital Temperature Calibration; Dedicated Mode for Capturing DC microamp and Inrush Current; Integrated Non-Contact Voltage Tester; Low-pass Filter and Low Impedance (LoZ) Mode; AC and DC Voltage
Product Type
Hvac Clamp Meter, Differential Temp
Additional Information
media
Yes
Temperature Range
-40° to 1832°F (-40° to 1000°C)
ac voltage
1000
Voltage
1000V AC; 1000V DC
Overall Height
1.59" (4 cm)
Overall Width
3.77" (9.6 cm)
display
6000 Count LCD
Capacitance
6000µF
included
Carrying Case, Instruction Manual, Straight Input Test Leads, Two K-type Thermocouples, and 3 x AAA Batteries
functions
Differential Temperature, Digital Temperature Calibration, DC microamp, Inrush Current, Audible Continuity, Capacitance, Diode Test, Frequency and Duty Cycle, Low-pass Filter, Low Impedance, AC and DC Current, Min/Max, AVG, Data Hold Capability
auto-power off
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL450
GTIN
00092644690631
UPC
092644690631
Taxonomies, Classifications, and Categories
Type
HVAC Clamp Meter with Differential Temperature
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
12.50 oz (354.0 g)
Weight per each
0.787
Carton
1
Uses, Certifications, and Standards
standard
CATIV 600V, CATIII 1000V
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat