D200048 - Diagonal Cutting Pliers, Angled Head, 8"

Klein Tools

  • $38.29 (Each)
  • $38.29 (Each)

  • $229.74 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D200048
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-48
Description
Diagonal Cutting Pliers, Angled Head, 8"
Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dipped (Handle), 8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720970 / 00092644720970
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.29 (Each)
Standard Packaging
$229.74 (Per 6)
Resources
Other Links
 
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
Images
 
 
D200048 - Small Image
 
D200048 - Large Image
 
D200048 - Large Image
 
D200048 - Large Image
 
D200048 - Video
Specifications Sheets
 
 
D200048 - Specification Sheet
Attachments
 
 
D200048 - Specification Sheet
360 Images
 
 
D200048 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Royal Blue
Finish
Plastic Dipped (Handle)
Handle Color
Blue
Dimensions and Weight
Overall Length
8 in;203.2 mm
Descriptions
Product Type
Heavy Duty Diagonal Cutting Plier
Long Description
Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dipped (Handle), 8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Features
The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire.
Special Features
The Klein Tools 2000 Series Pliers Are Strong Enough to Cut Acsr, Screws, Nails, and Most Hardened Wire. This High-Leverage Diagonal-Cutting Plier Has 36% More Cutting Power Because The Rivet Is Placed Closer to The Cutting Edge. An Angled Head Design M
Short Description
Heavy Duty Diagonal Cutting Plier, Steel, Royal Blue
Description
DIAGONAL CUTTING PLIERS, ANGLED HEAD, 8"
extra long description
KLEIN D2000-48 Heavy Duty Pliers, D
Additional Information
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
Made in USA
yes
media
Yes
jaw thickness
0.46" (1.2 cm)
Handle Length
4.8" (12.2 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D2000-48
Brand
Klein Tools
GTIN
00092644720970
UPC
092644720970
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat