D2038N - Pliers, Needle Nose Side Cutters W/ Stripping 8"

Klein Tools

  • $37.28 (Each)
  • $37.28 (Each)

  • $223.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2038N
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-8N
Description
Pliers, Needle Nose Side Cutters W/ Stripping 8"
Long Nose Side Cut Wire Stripping Plier, 5/8 In Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 9.4 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710322 / 00092644710322
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.28 (Each)
Standard Packaging
$223.68 (Per 6)
Resources
Other Links
 
 
D2038N - Other
 
D2038N - Other
 
D2038N - Other
 
D2038N - Other
 
D2038N - Other
 
D2038N - Other
Images
 
 
D2038N - Small Image
 
D2038N - Large Image
 
D2038N - Large Image
 
D2038N - Large Image
 
D2038N - Large Image
 
D2038N - Large Image
 
D2038N - Large Image
 
D2038N - Large Image
 
D2038N - Video
Attachments
 
 
D2038N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic Dipped Steel
Color
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
8-7/16 in;214.3 mm
Descriptions
Product Type
Heavy Duty Pliers, Side Cutting and Stripping
Long Description
Long Nose Side Cut Wire Stripping Plier, 5/8 in Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 9.4 oz
Short Description
Long Nose Side Cut Wire Stripping Plier, Plastic Dipped Steel
extra long description
KLEIN D203-8N Heavy Duty Pliers, Si
Features
These Long Nose, Side-Cutters strip 12 AWG solid wire while the heavier design provides more cutting power. The cutting knives are induction hardened for maximum life. The long nose is great for grabbing and looping wire.
Description
PLIERS, NEEDLE NOSE SIDE CUTTERS W/ STRIPPING 8"
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Jaw Length
2-5/16 in;58.7 mm
Jaw Width
1 in;25.4 mm
Made in USA
yes
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Handle Length
4.03" (10.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-8N
GTIN
00092644710322
UPC
092644710322
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
9.4 oz;266 g
Weight per each
0.59
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Side Cutting; Stripping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat