D2094C - Diagonal Cutting Pliers, 4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2094C
Manufacturer
Klein Tools
Manufacturer's Part Number
D209-4C
Description
Diagonal Cutting Pliers, 4"
Klein Tools' 4-Inch Electronics Pliers Offer Added Comfort For Cutting Applications That Demand Precision and Control. Its Sharp, Pointed Nose Is Designed For Precise Tip Cutting and Trimming Of Printed Circuit Boards. Spring-Loaded Cutting Action and Semi-Flush Cutting Blades Make This An Essential Tool For Precision Work.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644722004 / 00092644722004
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2094C - Small Image
 
D2094C - Large Image
 
D2094C - Video
Attachments
 
 
D2094C - Specification Sheet
Other Links
 
 
D2094C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
4.26" (10.8 cm)
Descriptions
Description
DIAGONAL CUTTING PLIERS, 4"
Product Type
4" Diagonal Cutting Pliers Pointed
Features
Klein Tools' 4-Inch Electronics Pliers offer added comfort for cutting applications that demand precision and control. Its sharp, pointed nose is designed for precise tip cutting and trimming of printed circuit boards. Spring-loaded cutting action and semi-flush cutting blades make this an essential tool for precision work.
extra long description
KLEIN D209-4C 4" Diagonal Cutting P
Long Description
Klein Tools' 4-Inch Electronics Pliers offer added comfort for cutting applications that demand precision and control. Its sharp, pointed nose is designed for precise tip cutting and trimming of printed circuit boards. Spring-loaded cutting action and semi-flush cutting blades make this an essential tool for precision work.
Special Features
Spring Loaded
Additional Information
media
Yes
jaw thickness
0.23" (0.6 cm)
Jaw Width
0.438" (1.1 cm)
Jaw Length
0.5" (1.3 cm)
Handle Length
2.75" (7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D209-4C
GTIN
00092644722004
UPC
092644722004
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Diagonal Cutting Pliers
Packaging
Weight
2.1 oz (59 g)
Weight per each
0.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Printed Circuit Boards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat