D2139NE - Lineman'S Pliers, New England Nose, 9"

Klein Tools

  • $44.27 (Each)
  • $44.27 (Each)

  • $265.62 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NE
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NE
Description
Lineman'S Pliers, New England Nose, 9"
High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In Cutting Capacity, Plastic Dipped Steel Handle Material, Dark Blue (Handle), Plastic Dipped (Handle), 9-3/8 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700422 / 00092644700422
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.27 (Each)
Standard Packaging
$265.62 (Per 6)
Resources
Images
 
 
D2139NE - Small Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Large Image
 
D2139NE - Video
360 Images
 
 
D2139NE - 360 Image
Attachments
 
 
D2139NE - Specification Sheet
Other Links
 
 
D2139NE - Other
 
D2139NE - Other
 
D2139NE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Blade Material
Steel
Color
Dark Blue (Handle)
Finish
Plastic Dipped (Handle)
Handle Material
Plastic Dipped Steel
Handle Color
dark blue
Dimensions and Weight
Overall Length
9-3/8 in;238.1 mm
Descriptions
Product Type
High Leverage Side-Cutter
Side Cutting Plier
Long Description
High Leverage Side-Cutter, Steel Blade Material, 25/32 in Blade Length, 1-3/8 in Cutting Capacity, Plastic Dipped Steel Handle Material, Dark Blue (Handle), Plastic Dipped (Handle), 9-3/8 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Features
Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.
Short Description
Side Cutting Plier, Steel, Dark Blue (Handle)
Description
LINEMAN'S PLIERS, NEW ENGLAND NOSE, 9"
extra long description
KLEIN D213-9NE High Lev. Pliers, Si
Additional Information
Blade Length
25/32 in;19.8 mm (Knief Length)
Cutting Capacity
1-3/8 in
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
jaw thickness
0.62" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.781" (2 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
media
Yes
Manufacturer Information
Manufacturers Part Number
D213-9NE
Brand
Klein Tools
GTIN
00092644700422
UPC
092644700422
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.14
Carton
1
Package
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat