D2388 - 8" Diagonal Cutting Pliers, High-Leverage

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2388
Manufacturer
Klein Tools
Manufacturer's Part Number
D238-8
Description
8" Diagonal Cutting Pliers, High-Leverage
These Klein Tools 8-Inch Diagonal-Cutting Pliers Have Short Jaws With An Angled Head Design For Easy Use In Confined Areas. The High-Leverage Design Allows For The Semi-Flush Cutting Knives Cut Cherry Burrell Rivets. They Are Made Of Us-Made Steel With A Hot-Riveted Joint to Ensure Smooth Action and Induction-Hardened Cutting Knives For Durability. For Use On Non-Ferrous Wire Only.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720505 / 00092644720505
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2388 - Large Image
 
D2388 - Small Image
 
D2388 - Large Image
 
D2388 - Video
Attachments
 
 
D2388 - Specification Sheet
Other Links
 
 
D2388 - Other
 
D2388 - Other
360 Images
 
 
D2388 - 360 Image
Brochures
 
 
D2388 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Diagonal Cutting Pliers Semi Flush
extra long description
KLEIN D238-8 Diagonal Cutting Plier
Features
These Klein Tools 8-Inch Diagonal-Cutting Pliers have short jaws with an angled head design for easy use in confined areas. The high-leverage design allows for the semi-flush cutting knives cut Cherry Burrell rivets. They are made of US-made steel with a hot-riveted joint to ensure smooth action and induction-hardened cutting knives for durability. For use on non-ferrous wire only.
Description
8" DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE
Long Description
These Klein Tools 8-Inch Diagonal-Cutting Pliers have short jaws with an angled head design for easy use in confined areas. The high-leverage design allows for the semi-flush cutting knives cut Cherry Burrell rivets. They are made of US-made steel with a hot-riveted joint to ensure smooth action and induction-hardened cutting knives for durability. For use on non-ferrous wire only.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D238-8
GTIN
00092644720505
UPC
092644720505
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.66
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat