D2445C - Diagonal Cutting Pliers, Electronics, Narrow Jaw,

Klein Tools

  • $47.78 (Each)
  • $47.78 (Each)

  • $286.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2445C
Manufacturer
Klein Tools
Manufacturer's Part Number
D244-5C
Description
Diagonal Cutting Pliers, Electronics, Narrow Jaw,
These Klein Tools 5-Inch, Electronics Pliers Have A Narrow Jaw and Hinge With A Sharp Pointed Nose For Precision In Tight Areas. These Short Jaw Pliers Have Beveled Standard Cutting Edges For Perfectly Flush Cuts. They Are Made Of Us-Made Steel and Are Induction Hardened With A Spring Assisted Hot-Riveted Joint For A Smooth Action and Long Lasting Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644722400 / 00092644722400
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.78 (Each)
Standard Packaging
$286.68 (Per 6)
Resources
Other Links
 
 
D2445C - Other
Images
 
 
D2445C - Small Image
 
D2445C - Large Image
 
D2445C - Video
Attachments
 
 
D2445C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
5.1" (13 cm)
Descriptions
Product Type
Electronic Diagonal Cutting Pliers
Description
DIAGONAL CUTTING PLIERS, ELECTRONICS, NARROW JAW,
extra long description
KLEIN D244-5C Electronic Diagonal C
Long Description
These Klein Tools 5-Inch, Electronics Pliers have a narrow jaw and hinge with a sharp pointed nose for precision in tight areas. These short jaw pliers have beveled standard cutting edges for perfectly flush cuts. They are made of US-made steel and are induction hardened with a spring assisted hot-riveted joint for a smooth action and long lasting durability.
Special Features
Spring Loaded
Features
These Klein Tools 5-Inch, Electronics Pliers have a narrow jaw and hinge with a sharp pointed nose for precision in tight areas. These short jaw pliers have beveled standard cutting edges for perfectly flush cuts. They are made of US-made steel and are induction hardened with a spring assisted hot-riveted joint for a smooth action and long lasting durability.
Additional Information
media
Yes
jaw thickness
0.35" (0.9 cm)
Jaw Width
0.5" (1.3 cm)
Handle Length
3.1" (7.9 cm)
Jaw Length
0.696" (1.8 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D244-5C
GTIN
00092644722400
UPC
092644722400
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Diagonal Cutting Pliers
Packaging
Weight
2.9 oz (82 g)
Weight per each
0.18
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat