D2755 - Diagonal Pliers Flush Cutter Lightweight 5"

Klein Tools

  • $14.33 (Each)
  • $14.33 (Each)

  • $85.98 (Per 6)
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
D2755
Manufacturer
Klein Tools
Manufacturer's Part Number
D275-5
Description
Diagonal Pliers Flush Cutter Lightweight 5"
The Precision Flush Cutter Offers Added Comfort For Cutting Applications That Demand Precision and Control. Improved Knife Design On These Pliers Snips Soft Wire Up to 16 Awg For A Flat, Flush Cut. The Ultra Slim Profile Increases Access In Confined Areas. Grips Designed For Greater Control While The Steel Return Spring Adds Comfort When Making Repetitive Cuts. The Blades Are Heat Treated For Long Life. This Is Your Go-to Tool When You Want Precision and Control When Cutting Small Wire, Zip Ties and Other
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720802 / 00092644720802
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.33 (Each)
Standard Packaging
$85.98 (Per 6)
Resources
Images
 
 
D2755 - Small Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Video
360 Images
 
 
D2755 - 360 Image
Attachments
 
 
D2755 - Specification Sheet
Brochures
 
 
D2755 - Brochure
Other Links
 
 
D2755 - Other
 
D2755 - Other
 
D2755 - Other
 
D2755 - Other
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
5.05" (12.8 cm)
Descriptions
Product Type
Flush Cutter, Lightweight, 5"
extra long description
KLEIN D275-5 Flush Cutter, Lightwei
Features
The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design on these pliers snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This is your go-to tool when you want precision and control when cutting small wire, zip ties and other
Description
DIAGONAL PLIERS FLUSH CUTTER LIGHTWEIGHT 5"
Long Description
The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design on these pliers snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This is your go-to tool when you want precision and control when cutting small wire, zip ties and other
Additional Information
media
Yes
Handle Length
3.74" (9.5 cm)
tether capable
No
jaw thickness
0.09" (0.2 cm)
Jaw Width
0.26" (0.7 cm)
Jaw Length
0.45" (1.1 cm)
Point Diameter
3/32 (2.38 mm)Style_NameStandardWeight4.6 oz (132 g) AD6.027720201102C09264471056800092644710568D301-6C27112134Brand NameKlein ToolsHandle ColorYellowHandle FinishPlastic-DippedJaw Capacity1.75 (4.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D275-5
GTIN
00092644720802
UPC
092644720802
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
1.8 oz (50 g)
Weight per each
0.11
Carton
1
Package
6
Uses, Certifications, and Standards
Application
16 AWG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2755.
Jump To:

Cross Referenced

These items are similar to D2755 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-077 Eclipse n/a
D275-5 Klein Tools 00092644720802

* All prices subject to change.

Begin Live Chat