D50216 - Pump Pliers, 16"

Klein Tools

  • $67.73 (Each)
  • $67.73 (Each)

  • $270.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D50216
Manufacturer
Klein Tools
Manufacturer's Part Number
D502-16
Description
Pump Pliers, 16"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 In Overall Length, 3.2 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730269 / 00092644730269
Weight per unit
3.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.73 (Each)
Standard Packaging
$270.92 (Per 4)
Resources
Images
 
 
D50216 - Small Image
 
D50216 - Large Image
 
D50216 - Large Image
 
D50216 - Video
Other Links
 
 
D50216 - Other
 
D50216 - Other
Brochures
 
 
D50216 - Brochure
Attachments
 
 
D50216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
16-1/4 in;412.8 mm
Descriptions
Product Type
Pump Plier
Standard Pump Pliers
extra long description
KLEIN D502-16 16" (406 mm) Pump Pl
Features
Klein Tools Pump Pliers feature a secure tongue and groove design for a non-slip grip. Its quick-adjust rivet allows easy, smooth adjustment between versatile jaw positions. Induction hardened jaws provide a long tool life, manufactured from drop-forged, heat-treated steel for excellent durability.
Long Description
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 in Overall Length, 3.2 lb
Short Description
16" Pump Pliers, Yellow Handle
Special Features
Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure.
Description
PUMP PLIERS, 16"
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D502-16
GTIN
00092644730269
UPC
092644730269
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 lb;1.45 kg
Weight per each
3.22
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat