D5026 - Pump Pliers, 6"

Klein Tools

  • $24.44 (Each)
  • $24.44 (Each)

  • $146.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5026
Manufacturer
Klein Tools
Manufacturer's Part Number
D502-6
Description
Pump Pliers, 6"
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730023 / 00092644730023
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.44 (Each)
Standard Packaging
$146.64 (Per 6)
Resources
Other Links
 
 
D5026 - Other
 
D5026 - Other
Images
 
 
D5026 - Small Image
 
D5026 - Large Image
 
D5026 - Large Image
 
D5026 - Video
Brochures
 
 
D5026 - Brochure
Attachments
 
 
D5026 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.53" (16.6 cm)
Descriptions
Product Type
6" (152 MM) Pump Pliers
Long Description
The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.
Description
PUMP PLIERS, 6"
extra long description
KLEIN D502-6 6" (152 mm) Pump Plier
Features
The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.
Additional Information
Handle Length
3.75" (9.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D502-6
GTIN
00092644730023
UPC
092644730023
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.6 oz (186 g)
Weight per each
0.41
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat