ET40 - Electronic Ac/DC Voltage Tester

Klein Tools

  • $20.22 (Each)
  • $20.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET40
Manufacturer
Klein Tools
Manufacturer's Part Number
ET40
Description
Electronic Ac/DC Voltage Tester
Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Features Indicators For Positive and Negative DC Polarity, and Tests DC Voltages As Low As 1.5V. It Tests Ac Voltages 12-240VAC. Excellent For Checking, Verifying or Troubleshooting Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. It Operates On 2 X AAA Batteries.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644691836 / 00092644691836
Weight per unit
0.268 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.22 (Each)
Resources
Images
 
 
ET40 - Small Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Large Image
 
ET40 - Video
360 Images
 
 
ET40 - 360 Image
Attachments
 
 
ET40 - Specification Sheet
Other Links
 
 
ET40 - Other
 
ET40 - Other
 
ET40 - Other
 
ET40 - Other
 
ET40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Housing, PCB with Electronic Components
Dimensions and Weight
Overall Length
5.24" (13.3 cm)
Descriptions
Product Type
Electronic Ac/DC Voltage Tester
Description
ELECTRONIC AC/DC VOLTAGE TESTER
extra long description
KLEIN ET40 Electronic AC/DC Voltage
Features
Klein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries.
Long Description
Klein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries.
Special Features
DC Polarity Indicators for DC Positive, DC Negative, and Both Illuminated for AC. Tests Low DC Voltage to 1.5V. Built in Test Lead Holders on Sides of Tester.
Additional Information
media
Yes
Overall Width
1.11" (2.8 cm)
Overall Height
1.52" (3.9 cm)
Voltage
AC Level Indicators: 12V, 24V, 120V, 240V and DC Indicators:1.5V, 9V, 12V, >17-24V
display
Analog LED
Accuracy
Approximately 70 to 100% of Indicated Voltage, Except for 2V DC (84 to 100%) and >17V DC (94 to 100% of 17V)
Control Type
ON/Off Switch for Power ON/OFF
included
Tester, User Manual, Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET40
GTIN
00092644691836
UPC
092644691836
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
2.3 oz (66 g)
Weight per each
0.268
Carton
1
Uses, Certifications, and Standards
standard
CATIII 250V, CE
Application
Measures AC/DC Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat