ET60 - Electronic Ac/DC Voltage Tester, 12 to 600V

Klein Tools

  • $35.97 (Each)
  • $35.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET60
Manufacturer
Klein Tools
Manufacturer's Part Number
ET60
Description
Electronic Ac/DC Voltage Tester, 12 to 600V
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690365 / 00092644690365
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.97 (Each)
Resources
Images
 
 
ET60 - Small Image
 
ET60 - Large Image
 
ET60 - Large Image
 
ET60 - Large Image
 
ET60 - Large Image
 
ET60 - Large Image
 
ET60 - Large Image
 
ET60 - Large Image
 
ET60 - Video
360 Images
 
 
ET60 - 360 Image
Attachments
 
 
ET60 - Specification Sheet
Other Links
 
 
ET60 - Other
 
ET60 - Other
 
ET60 - Other
 
ET60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5.67" (14.4 cm)
Descriptions
extra long description
KLEIN ET60 Electronic AC/DC Voltage
Features
ET60 is a solid-state, low impedance, electronic voltage tester. It measures AC/DC voltages up to 600V. The ET60 does NOT require batteries it is powered by the applied voltage. It is excellent choice for testing voltage in electrical circuits, at outlets, in light fixtures or anywhere else where AC/DC voltage testing is required.
Product Type
Electronic Ac/DC Voltage Tester
Description
ELECTRONIC AC/DC VOLTAGE TESTER, 12 TO 600V
Long Description
ET60 is a solid-state, low impedance, electronic voltage tester. It measures AC/DC voltages up to 600V. The ET60 does NOT require batteries it is powered by the applied voltage. It is excellent choice for testing voltage in electrical circuits, at outlets, in light fixtures or anywhere else where AC/DC voltage testing is required.
Special Features
No Batteries Required
Additional Information
Voltage
12 to 600 V AC/DC
Temperature Range
Overall Height
1.44" (3.7 cm)
Overall Width
2.84" (7.2 cm)
display
LED
included
Tester; Test Leads
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET60
GTIN
00092644690365
UPC
092644690365
Taxonomies, Classifications, and Categories
Type
Solid-State, Low Impedance, Electronic Voltage Tester
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
3.20 oz (92.00 g)
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Test AC/DC Voltage From 12-600V
standard
CAT IV 600V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat