EXC2515 - Glow End Extension Cord, 25-Foot

Klein Tools

  • $51.41 (Each)
  • $51.41 (Each)

  • $205.64 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXC2515
Manufacturer
Klein Tools
Manufacturer's Part Number
EXC2515
Description
Glow End Extension Cord, 25-Foot
The Klein Tools 25-Foot Glow End Extension Cord Is Equipped With Led Indicators That Illuminate 20 Times Brighter Than Standard Indicators When Powered. This Unique Design Features Glowing Male and Female Plug Ends, Providing Optimal Visibility For Indication and Convenience On The Job. Its Heavy-Duty 12/3 Awg Construction Is Engineered to Withstand Both Indoor and Outdoor Conditions. With The Added Advantage Of A Flexible Sjeow Jacket, This Extension Cord Excels In Extreme Temperatures, Ensuring Reliable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121636 - Power cord
UPC/GTIN
092644290428 / 00092644290428
Weight per unit
3.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.41 (Each)
Standard Packaging
$205.64 (Per 4)
Resources
Attachments
 
 
EXC2515 - Specification Sheet
Other Links
 
 
EXC2515 - Other
 
EXC2515 - Other
 
EXC2515 - Other
 
EXC2515 - Other
 
EXC2515 - Other
 
EXC2515 - Other
 
EXC2515 - Other
Images
 
 
EXC2515 - Large Image
 
EXC2515 - Large Image
 
EXC2515 - Large Image
 
EXC2515 - Large Image
 
EXC2515 - Large Image
 
EXC2515 - Small Image
 
EXC2515 - Large Image
 
EXC2515 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket - TPE;Plug - PVC
Dimensions and Weight
Overall Length
25' (762 cm)
Descriptions
Product Type
Glow End Extension Cord, 25'
extra long description
KLEIN EXC2515 Glow End Extension Co
Features
The Klein Tools 25-Foot Glow End Extension Cord is equipped with LED indicators that illuminate 20 times brighter than standard indicators when powered. This unique design features glowing male and female plug ends, providing optimal visibility for indication and convenience on the job. Its heavy-duty 12/3 AWG construction is engineered to withstand both indoor and outdoor conditions. With the added advantage of a flexible SJEOW jacket, this extension cord excels in extreme temperatures, ensuring reliable
Description
GLOW END EXTENSION CORD, 25-FOOT
Long Description
The Klein Tools 25-Foot Glow End Extension Cord is equipped with LED indicators that illuminate 20 times brighter than standard indicators when powered. This unique design features glowing male and female plug ends, providing optimal visibility for indication and convenience on the job. Its heavy-duty 12/3 AWG construction is engineered to withstand both indoor and outdoor conditions. With the added advantage of a flexible SJEOW jacket, this extension cord excels in extreme temperatures, ensuring reliable
Special Features
LED Lighted Plug Ends
Additional Information
Overall Width
1.2" (3.10 cm)
Overall Height
1.5" (3.81 cm)
gauge
12AWG / 300V, 15A, 1875W
Cord Length
25' (0.635 m)
for use with
29610 PowerHub 1, 29601 PowerBox 1
Manufacturer Information
Manufacturers Part Number
EXC2515
Brand
Klein Tools
GTIN
00092644290428
UPC
092644290428
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Power Cord
Packaging
Weight
3.37 lb (1.53 kg)
Weight per each
3.87
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution On The Jobsite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat