HD2139NE - Heavy Duty Lineman'S Pliers, 9"

Klein Tools

  • $46.68 (Each)
  • $46.68 (Each)

  • $280.08 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HD2139NE
Manufacturer
Klein Tools
Manufacturer's Part Number
HD213-9NE
Description
Heavy Duty Lineman'S Pliers, 9"
These Klein Tools Heavy Duty Lineman'S Pliers Have High-Leverage Streamline Design With Cross-Hatched Knurled Jaws. They Are Truly Heavy Duty Pliers With Thicker Dipped Handform Handles, Providing More Comfort and Effectiveness. They Are Made Of Forged Steel With Induction Hardened Knives For Long Lives.
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700446 / 00092644700446
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.68 (Each)
Standard Packaging
$280.08 (Per 6)
Resources
Images
 
 
HD2139NE - Small Image
 
HD2139NE - Large Image
 
HD2139NE - Large Image
 
HD2139NE - Video
Attachments
 
 
HD2139NE - Specification Sheet
Other Links
 
 
HD2139NE - Other
360 Images
 
 
HD2139NE - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
light red
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Description
HEAVY DUTY LINEMAN'S PLIERS, 9"
Product Type
High Lev. Pliers, HD Side Cut, 9"
extra long description
KLEIN HD213-9NE High Lev. Pliers, H
Features
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives.
similar brands
kleins
Long Description
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives.
Special Features
Oversized
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
Overall Height
0.375 (1 cm)Overall Length4.5 (11.4 cm)
jaw thickness
0.62" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
Voltage
Low: 50V AC - 1.5kV AC High: 1.5kV AC - 132kV AC
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
HD213-9NE
GTIN
00092644700446
UPC
092644700446
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
5/8" (15.9 mm) Pole Line and Hardware Bolts, Threaded Rods
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat