J2036 - Pliers, Needle Nose Side-Cutters, 6-3/4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2036
Manufacturer
Klein Tools
Manufacturer's Part Number
J203-6
Description
Pliers, Needle Nose Side-Cutters, 6-3/4"
Klein’S Long-Nose Side-Cutting Pliers Offer Induction Hardened Knives to Ensure Long Term Durability and Easy Cutting. The Slim Head Gets Into Confined Spaces While The Extended Handles Provide Extra Reach. The Long Nose Is Great For Grabbing and Looping Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710131 / 00092644710131
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
J2036 - Large Image
 
J2036 - Small Image
 
J2036 - Large Image
 
J2036 - Large Image
 
J2036 - Large Image
 
J2036 - Large Image
 
J2036 - Large Image
 
J2036 - Large Image
 
J2036 - Video
Attachments
 
 
J2036 - Specification Sheet
Other Links
 
 
J2036 - Other
 
J2036 - Other
 
J2036 - Other
 
J2036 - Other
 
J2036 - Other
 
J2036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
6.88" (17.5 cm)
Descriptions
Product Type
Long Nose Side Cut Pliers, 6-3/4" L
Features
Klein’s Long-Nose Side-Cutting Pliers offer induction hardened knives to ensure long term durability and easy cutting. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire.
extra long description
KLEIN J203-6 Long Nose Side Cut Pli
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 6-3/4"
Long Description
Klein’s Long-Nose Side-Cutting Pliers offer induction hardened knives to ensure long term durability and easy cutting. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire.
Additional Information
media
Yes
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
1.876" (4.8 cm)
Handle Length
3.78" (9.6 cm)
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J203-6
GTIN
00092644710131
UPC
092644710131
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat