JTH6E08BE - 1/8" Ball-End Hex Key, Journeyman T-Handle, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH6E08BE
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH6E08BE
Description
1/8" Ball-End Hex Key, Journeyman T-Handle, 6"
1/8-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336874 / 00092644336874
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JTH6E08BE - Small Image
 
JTH6E08BE - Large Image
 
JTH6E08BE - Large Image
 
JTH6E08BE - Video
Attachments
 
 
JTH6E08BE - Specification Sheet
Other Links
 
 
JTH6E08BE - Other
 
JTH6E08BE - Other
Brochures
 
 
JTH6E08BE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLEIN JTH6E08BE 1/8" Hex Ball T-Han
Description
1/8" BALL-END HEX KEY, JOURNEYMAN T-HANDLE, 6"
Product Type
1/8" Hex Ball T-Handle 6"
Long Description
1/8-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
Additional Information
media
Yes
Hex Size
1/8"
Blade Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH6E08BE
GTIN
00092644336874
UPC
092644336874
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.0 oz (28 g)
Weight per each
0.06
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat