JTH9E13 - 1/4-Inch Hex Key, Journeyman T-Handle, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH9E13
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH9E13
Description
1/4-Inch Hex Key, Journeyman T-Handle, 9"
The Klein JTH9E13 1/4-Inch Hex Key With Journeyman T-Handle Features A T-Handle Design That Delivers More Torque to The Fasteners. The Part Number and Hex Size Appear On The Handle For Easy, Positive Identification. Soft Touch Grips Are Designed For Maximum Control and Comfort.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336812 / 00092644336812
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JTH9E13 - Large Image
 
JTH9E13 - Small Image
 
JTH9E13 - Large Image
 
JTH9E13 - Video
Attachments
 
 
JTH9E13 - Specification Sheet
Other Links
 
 
JTH9E13 - Other
 
JTH9E13 - Other
Brochures
 
 
JTH9E13 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/4" Hex Journeyman T-Handle 9"
Long Description
The Klein JTH9E13 1/4-Inch Hex Key with Journeyman T-Handle features a T-Handle design that delivers more torque to the fasteners. The part number and hex size appear on the handle for easy, positive identification. Soft touch grips are designed for maximum control and comfort.
Features
The Klein JTH9E13 1/4-Inch Hex Key with Journeyman T-Handle features a T-Handle design that delivers more torque to the fasteners. The part number and hex size appear on the handle for easy, positive identification. Soft touch grips are designed for maximum control and comfort.
extra long description
KLEIN JTH9E13 1/4" Hex Journeyman T
Description
1/4-INCH HEX KEY, JOURNEYMAN T-HANDLE, 9"
Additional Information
Hex Size
1/4
Blade Length
9" (22.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH9E13
GTIN
00092644336812
UPC
092644336812
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.27 oz (7.7 g)
Weight per each
0.016
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat