K28 - Klein K28 3/16" SL Screw Holding SC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K28
Manufacturer
Klein Tools
Manufacturer's Part Number
N/A
Description
Klein K28 3/16" SL Screw Holding SC
Klein K28 3/16" SL Screw Holding SC
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
092644321078
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K28 - Small Image
 
K28 - Large Image
 
K28 - Large Image
 
K28 - Large Image
 
K28 - Video
Attachments
 
 
K28 - Specification Sheet
 
K28 - Specification Sheet
 
K28 - Specification Sheet
 
K28 - Specification Sheet
Other Links
 
 
K28 - Other
 
K28 - Other
 
K28 - Other
 
K28 - Other
Brochures
 
 
K28 - Brochure
 
K28 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Long Description
KLEIN K28 3/16" SL Screw Holding Sc
Product Type
3/16" SL Screw Holding Screwdriver
Description
KLEIN K28 3/16" SL SCREW HOLDING SC
Additional Information
Tip Size
3/16" (4.8 mm)
Shank Length
8" (20.3 cm)
Shank Type
Round
tip type
Screw Holding
Manufacturer Information
Brand
Klein Tools
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat