K46 - 5/16" Slotted Holding Screwdriver, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K46
Manufacturer
Klein Tools
Manufacturer's Part Number
K46
Description
5/16" Slotted Holding Screwdriver, 6"
Klein K46 SL Holding Screwdriver 10
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644321122 / 00092644321122
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K46 - Small Image
 
K46 - Large Image
 
K46 - Video
Attachments
 
 
K46 - Specification Sheet
Other Links
 
 
K46 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Product Type
SL Holding Screwdriver 10-1/4" L
Description
5/16" SLOTTED HOLDING SCREWDRIVER, 6"
Long Description
KLEIN K46 SL Holding Screwdriver 10
Additional Information
media
Yes
Shank Type
Round
tip type
Screw Holding
Tip Size
5/16" (7.9 mm)
Shank Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
GTIN
00092644321122
UPC
092644321122
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat