KT223X4 - Lineman'S Ratcheting 4-In-1 Box Wrench

Klein Tools

  • $36.27 (Each)
  • $36.27 (Each)

  • $108.81 (Per 3)
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
KT223X4
Manufacturer
Klein Tools
Manufacturer's Part Number
KT223X4
Description
Lineman'S Ratcheting 4-In-1 Box Wrench
The Lineman'S Ratcheting 4-In-1 Box Wrench Is A Versatile and Rugged Tool Designed For Tough, Utility Applications. It Features Four 12-Point Socket Sizes: 1/2-Inch, 9/16-Inch, 5/8-Inch, and 3/4-Inch, All In One Compact Tool. The Wrenches Have Grooved Handles to Prevent Slipping and Reverse Ratcheting Action By Reversing Switches On Each End Of The Wrench. They Also Have A Chrome-Plated Finish to Resist Corrosion, Making Them Ideal For Use In Harsh Environments. With Different Size Openings At Each End, TH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680236 / 00092644680236
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.27 (Each)
Carton
$36.27 (Each)
Standard Packaging
$108.81 (Per 3)
Resources
Images
 
 
KT223X4 - Large Image
 
KT223X4 - Large Image
 
KT223X4 - Large Image
 
KT223X4 - Large Image
 
KT223X4 - Small Image
 
KT223X4 - Video
360 Images
 
 
KT223X4 - 360 Image
Attachments
 
 
KT223X4 - Specification Sheet
Other Links
 
 
KT223X4 - Other
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
1/2", 9/16", 5/8", 3/4"
Overall Length
8.25" (21 cm)
Descriptions
Description
LINEMAN'S RATCHETING 4-IN-1 BOX WRENCH
Product Type
Ratcheting 4-In-1 Box Wrench
Long Description
The Lineman's Ratcheting 4-in-1 Box Wrench is a versatile and rugged tool designed for tough, utility applications. It features four 12-point socket sizes: 1/2-Inch, 9/16-Inch, 5/8-Inch, and 3/4-Inch, all in one compact tool. The wrenches have grooved handles to prevent slipping and reverse ratcheting action by reversing switches on each end of the wrench. They also have a chrome-plated finish to resist corrosion, making them ideal for use in harsh environments. With different size openings at each end, th
extra long description
KLEIN KT223X4 Ratcheting 4-in-1 Box
Features
The Lineman's Ratcheting 4-in-1 Box Wrench is a versatile and rugged tool designed for tough, utility applications. It features four 12-point socket sizes: 1/2-Inch, 9/16-Inch, 5/8-Inch, and 3/4-Inch, all in one compact tool. The wrenches have grooved handles to prevent slipping and reverse ratcheting action by reversing switches on each end of the wrench. They also have a chrome-plated finish to resist corrosion, making them ideal for use in harsh environments. With different size openings at each end, th
Additional Information
Number of Points
12
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KT223X4
GTIN
00092644680236
UPC
092644680236
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
10.0 lb (4.5 kg)
Weight per each
0.64
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat