KTSB14 - Step Drill Bit #14 Double-Fluted, 3/16 to 7/8"

Klein Tools

  • $42.85 (Each)
  • $42.85 (Each)

  • $128.55 (Per 3)
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
KTSB14
Manufacturer
Klein Tools
Manufacturer's Part Number
KTSB14
Description
Step Drill Bit #14 Double-Fluted, 3/16 to 7/8"
Straight, Double Fluted Step Drill Bits From Klein Tools Provide Cleaner Cutting and Drilling. The Aluminum Titanium Coating Is 10 Times More Durable Than Steamed Black Oxide For Longer Bit Life. 3/8-Inch Hex Shank Is Durable, and Has A Firm, Positive Grip. Laser-Etched Markings Provide Quick Size Identification On Primary Holes. This Step Bit Has 12-Hole Sizes From 3/16-Inch to 7/8-Inch (4.8 to 22.2 MM).
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644591143 / 00092644591143
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.85 (Each)
Standard Packaging
$128.55 (Per 3)
Resources
Images
 
 
KTSB14 - Small Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Large Image
 
KTSB14 - Video
360 Images
 
 
KTSB14 - 360 Image
Attachments
 
 
KTSB14 - Specification Sheet
Other Links
 
 
KTSB14 - Other
 
KTSB14 - Other
 
KTSB14 - Other
 
KTSB14 - Other
 
KTSB14 - Other
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
High Speed Steel
Dimensions and Weight
Overall Length
0.88" (2.2 cm)
Size
3/16" to 7/8" (4.8 to 22.2 mm)
Descriptions
Product Type
Step Drill Bit #14 Double-Fluted
Description
STEP DRILL BIT #14 DOUBLE-FLUTED, 3/16 TO 7/8"
extra long description
KLEIN KTSB14 Step Drill Bit #14 Dou
Long Description
Straight, Double Fluted Step Drill Bits from Klein Tools provide cleaner cutting and drilling. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. 3/8-Inch hex shank is durable, and has a firm, positive grip. Laser-etched markings provide quick size identification on primary holes. This step bit has 12-hole sizes from 3/16-Inch to 7/8-Inch (4.8 to 22.2 mm).
Special Features
Aluminum Titanium Nitride Coating; Dual Straight Fluting
Features
Straight, Double Fluted Step Drill Bits from Klein Tools provide cleaner cutting and drilling. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. 3/8-Inch hex shank is durable, and has a firm, positive grip. Laser-etched markings provide quick size identification on primary holes. This step bit has 12-hole sizes from 3/16-Inch to 7/8-Inch (4.8 to 22.2 mm).
Additional Information
media
Yes
Overall Width
0.88" (2.2 cm)
Number of Holes
12
Shank Type
3/8" Hex
Overall Height
3.2" (8.1 cm)
Coating
Aluminum Titanium Nitride (AlTiN)
Flute Type
Straight
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTSB14
GTIN
00092644591143
UPC
092644591143
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit
Packaging
Weight
2.24 oz (64 g)
Weight per each
0.15
Carton
1
Package
3
Uses, Certifications, and Standards
standard
IEC60825-1
Application
Multi-Material Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat