PND91610 - 9/16" Power Nut Driver, 10" Length

Klein Tools

  • $29.12 (Each)
  • $29.12 (Each)

  • $87.36 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PND91610
Manufacturer
Klein Tools
Manufacturer's Part Number
PND91610
Description
9/16" Power Nut Driver, 10" Length
9/16-Inch Power Nut Driver, 10-Inch Length
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644327537 / 00092644327537
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.12 (Each)
Standard Packaging
$87.36 (Per 3)
Resources
Images
 
 
PND91610 - Small Image
 
PND91610 - Large Image
 
PND91610 - Large Image
 
PND91610 - Large Image
 
PND91610 - Large Image
 
PND91610 - Video
Attachments
 
 
PND91610 - Specification Sheet
Other Links
 
 
PND91610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
11.313
Descriptions
Product Type
9/16" Power Nut Driver 10" Length
Description
9/16" POWER NUT DRIVER, 10" LENGTH
extra long description
KLEIN PND91610 9/16" Power Nut Driv
Long Description
9/16-Inch Power Nut Driver, 10-Inch Length
Additional Information
Shaft Length
10" (25.4 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
PND91610
Brand
Klein Tools
GTIN
00092644327537
UPC
092644327537
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Long Bolts, Studs or Threaded Rod
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat