RT110 - Receptacle Tester

Klein Tools

  • $10.35 (Each)
  • $10.35 (Each)

  • $62.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RT110
Manufacturer
Klein Tools
Manufacturer's Part Number
RT110
Description
Receptacle Tester
Klein Tools RT110 Receptacle Tester Detects The Most Common Wiring Problems In Standard Receptacles. Conditions Indicated: Wiring Correct, Open Ground, Reverse Electrical Outlet, Open Hot, Open Neutral, Hot/Ground Reversed. Conditions Not Indicated: Quality Of Ground, Multiple Hot Wires, Combinations Of Defects, Reversal Of Grounded and Grounding Conductors.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690266 / 00092644690266
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Standard Packaging
$62.10 (Per 6)
Resources
Images
 
 
RT110 - Large Image
 
RT110 - Large Image
 
RT110 - Large Image
 
RT110 - Large Image
 
RT110 - Small Image
 
RT110 - Large Image
 
RT110 - Video
Other Links
 
 
RT110 - Other
 
RT110 - Other
 
RT110 - Other
Attachments
 
 
RT110 - Specification Sheet
360 Images
 
 
RT110 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.62" (4.1 cm)
Descriptions
Product Type
Receptacle Tester
Description
RECEPTACLE TESTER
extra long description
KLEIN RT110 Receptacle Tester
Features
Klein Tools RT110 Receptacle Tester detects the most common wiring problems in standard receptacles. Conditions indicated: wiring correct, open ground, reverse electrical outlet, open hot, open neutral, hot/ground reversed. Conditions not indicated: quality of ground, multiple hot wires, combinations of defects, reversal of grounded and grounding conductors.
Long Description
Klein Tools RT110 Receptacle Tester detects the most common wiring problems in standard receptacles. Conditions indicated: wiring correct, open ground, reverse electrical outlet, open hot, open neutral, hot/ground reversed. Conditions not indicated: quality of ground, multiple hot wires, combinations of defects, reversal of grounded and grounding conductors.
Special Features
Convenient Chart on the Tester
Additional Information
Overall Width
1.88" (4.8 cm)
Voltage
110/125V AC at 50/60Hz in 3-Wire Outlet
Overall Height
2.88" (7.3 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
RT110
GTIN
00092644690266
UPC
092644690266
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
GFCI and Standard Receptacle Tester
Packaging
Weight
1.9 oz (54 g)
Weight per each
0.122
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat