SRS56036 - Wirespanner Plus Telescopic Pole

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRS56036
Manufacturer
Klein Tools
Manufacturer's Part Number
SRS56036
Description
Wirespanner Plus Telescopic Pole
When Speed Counts, Look No Further. This Tool Extends to 18 Feet In 10 Seconds Easily Retrieve Cable From A Distance Without Needing An Extra Pair Of Hands to Shorten Installation Time. Great For Low Voltage Applications.
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560361 / 00092644560361
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SRS56036 - Small Image
 
SRS56036 - Large Image
 
SRS56036 - Large Image
 
SRS56036 - Large Image
 
SRS56036 - Large Image
 
SRS56036 - Large Image
 
SRS56036 - Large Image
 
SRS56036 - Large Image
 
SRS56036 - Video
Attachments
 
 
SRS56036 - Specification Sheet
Other Links
 
 
SRS56036 - Other
 
SRS56036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lightweight Resin
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
18' (5.5 m)
Descriptions
Description
WIRESPANNER PLUS TELESCOPIC POLE
Features
When speed counts, look no further. This tool extends to 18 feet in 10 seconds Easily retrieve cable from a distance without needing an extra pair of hands to shorten installation time. Great for low voltage applications.
Product Type
Wirespanner Plus™ Telescopic Pole
extra long description
KLEIN SRS56036 WIRESPANNER Plus™ Te
Special Features
Large Hook Attachment
Long Description
When speed counts, look no further. This tool extends to 18 feet in 10 seconds Easily retrieve cable from a distance without needing an extra pair of hands to shorten installation time. Great for low voltage applications.
Additional Information
media
Yes
included
Telescopic Pole; Padded Shoulder Strap
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SRS56036
GTIN
00092644560361
UPC
092644560361
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Non-Conductive
Packaging
Weight
2.8 lb (1.3 kg)
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Retrieving and Pulling Wire in Electrically Sensitive Areas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat