VDV211100 - Extended Reach Multi-Connector Compression Crimper

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV211100
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV211-100
Description
Extended Reach Multi-Connector Compression Crimper
The Extended Reach Coax Crimper Is Designed With An Elongated Neck Specifically For Work In Confined Spaces and For Short Cable Installations. This Versatile Tool Easily Crimps Compression F, BNC and Rca Connectors With An Adjustable Universal Plunger and On-Tool Markings. The Open-Channel Design Makes It Easy to Insert All Connector Head Styles. Klein Tools Also Offers Universal Sleeve Connectors That Are 5X Faster to Install--They Fit All Diameter Variations Within A Cable Series and Even Fit Difficult T
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644690839 / 00092644690839
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV211100 - Large Image
 
VDV211100 - Large Image
 
VDV211100 - Large Image
 
VDV211100 - Large Image
 
VDV211100 - Large Image
 
VDV211100 - Video
Other Links
 
 
VDV211100 - Other
 
VDV211100 - Other
 
VDV211100 - Other
 
VDV211100 - Other
360 Images
 
 
VDV211100 - 360 Image
Attachments
 
 
VDV211100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Black Oxide
Material, Color, and Finish
jaw material
Steel and Plastic
Handle Material
Steel with Rubber Grip Overmold
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
Description
EXTENDED REACH MULTI-CONNECTOR COMPRESSION CRIMPER
Product Type
Extended Reach Coax Crimper
extra long description
KLEIN VDV211-100 Extended Reach Coa
Features
The Extended Reach Coax Crimper is designed with an elongated neck specifically for work in confined spaces and for short cable installations. This versatile tool easily crimps compression F, BNC and RCA connectors with an adjustable universal plunger and on-tool markings. The open-channel design makes it easy to insert all connector head styles. Klein Tools also offers Universal Sleeve connectors that are 5x faster to install--they fit all diameter variations within a cable series and even fit difficult t
Long Description
The Extended Reach Coax Crimper is designed with an elongated neck specifically for work in confined spaces and for short cable installations. This versatile tool easily crimps compression F, BNC and RCA connectors with an adjustable universal plunger and on-tool markings. The open-channel design makes it easy to insert all connector head styles. Klein Tools also offers Universal Sleeve connectors that are 5x faster to install--they fit all diameter variations within a cable series and even fit difficult t
Special Features
Elongated Neck for Work in Confined Spaces
Additional Information
media
Yes
jaw thickness
0.875" (22.2 mm)
Jaw Width
0.875" (22.2 mm)
Overall Height
1.25" (3.2 cm)
Overall Width
2.5" (6.4 cm)
Handle Length
4.5" (114.3 mm)
Jaw Length
4" (101.6 mm)
Connector Type
F, BNC, RCA
Cable Type
RG59, RG6/6Q
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV211-100
GTIN
00092644690839
UPC
092644690839
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
F, BNC, RCA Compression Connectors to Coax
Packaging
Weight
12.8 oz (363 g)
Weight per each
0.8
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat