95135 - 3-Port Alumiconn 100/Box

King

  • $521.31 (Each)
  • $521.31 (Each)

  • $2,606.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
95135
Manufacturer
King
Manufacturer's Part Number
95135KI
Description
3-Port Alumiconn 100/Box
3-Port Alumiconn 100 PC. Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121428 - Electrical taps
UPC/GTIN
719362951355 / 00719362951355
Weight per unit
2.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.31 (Each)
Standard Packaging
$2,606.55 (Per 5)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Descriptions
Product Type
Aluminum to Copper Lug
Description
3-PORT ALUMICONN 100/BOX
Long Description
Aluminum to Copper Lug, 300 V, +105 °C Operating Temperature
Short Description
Aluminum to Copper Lug, 300 V
extra long description
18 AWG SOLID/STRANDED, 12 AWG SOLID MIN. CONDUCTOR SIZE; 10 AWG SOLID/STRANDED, 10 AWG SOLID MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), UL 486C APPROVAL; 300 VOLT VOLTAGE RATING; TIN PLATED (LUG), NICKEL PLATED (SCREW) BODY MATERIAL; 3 PORT(S); ALUMICONN[R] BRAND; OVERALL DIMENSION 1.22 INCH LENGTH X 0.77 INCH WIDTH X 0.65 INCH HEIGHT; TEMPERATURE RATING 105 DEG C; FLAMMABILITY RATING V-2; APPLICABLE STANDARD CPSC
Additional Information
Maximum Operating Temperature
+105 °C
Maximum Voltage Rating
300 V
Standards Met
onsumer Products Safety Commission (CPSC) approved
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
95135KI
Brand
King
GTIN
00719362951355
UPC
719362951355
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.047
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat