BPLED3022850VD1P - 30W 2X2 Led Flat Panel 50K Backlit Single Pack

Keystone

  • $52.32 (Each)
  • $52.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPLED3022850VD1P
Manufacturer
Keystone
Manufacturer's Part Number
KT-BPLED30-22-850-VDIM /1PK
Description
30W 2X2 Led Flat Panel 50K Backlit Single Pack
2X2 Led Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design, 1PC Carton Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654132518 / 0843654132518 / 00843654132518
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.32 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
Attachments
 
 
BPLED3022850VD1P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
N/A
Base Type
N/A
Descriptions
Description
30W 2X2 LED FLAT PANEL 50K BACKLIT SINGLE PACK
Long Description
2x2 LED Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design, 1pc Carton Quantity
Construction
N/A
extra long description
Key KT-BPLED30-22-850-VDIM /1PK 2x2
Product Type
2X2 Led Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Ba
Additional Information
beam angle
110 DEG
Input Voltage
120-277V
Nominal Size
2x2
lumens
3300
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-BPLED30-22-850-VDIM /1PK
Brand
Keystone
GTIN
00843654132518
UPC
843654132518
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat