KTALEDTM1KIT - Trunnion Mount Kit

Keystone

  • $30.25 (Each)
  • $30.25 (Each)

  • $302.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTALEDTM1KIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED-TM-1-KIT
Description
Trunnion Mount Kit
Retrieving Data. Wait A Few Seconds and Try to Cut or Copy Again.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
843654131658 / 0843654131658 / 00843654131658
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.25 (Each)
Standard Packaging
$302.50 (Per 10)
Resources
Attachments
 
 
KTALEDTM1KIT - Specification Sheet
Images
 
 
KTALEDTM1KIT - Small Image
 
KTALEDTM1KIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
Bronze
Descriptions
Product Type
Slip Fitter Mount Kit, Fits 2 3/8" Tennon
extra long description
Key KT-ALED-TM-1-KIT Slip Fitter Mo
Description
TRUNNION MOUNT KIT
Long Description
Retrieving data. Wait a few seconds and try to cut or copy again.
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-ALED-TM-1-KIT
GTIN
00843654131658
UPC
843654131658
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat