KTEB2110UVTPPICA - 1-2 F96T12HO Uni Voltage

Keystone

  • $84.15 (Each)
  • $84.15 (Each)

  • $504.90 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB2110UVTPPICA
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-2110-UV-TP-PIC /A-DP
Description
1-2 F96T12HO Uni Voltage
Carton Pack, 2X F96T12HO, 120-277V, Narrow 11 Inch Case, Electronic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Compact Fluorescent Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949011775 / 0890949011775 / 00890949011775
Weight per unit
2.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.15 (Each)
Standard Packaging
$504.90 (Per 6)
Resources
Images
 
 
KTEB2110UVTPPICA - Large Image
 
KTEB2110UVTPPICA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T12
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
60W Max, 12V Output
extra long description
Key KTEB-2110-UV-TP-PIC /A-CP 60W M
Description
1-2 F96T12HO UNI VOLTAGE
Long Description
CARTON PACK, 2x F96T12HO, 120-277V, narrow 11 inch case, ELECTRONIC
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-2110-UV-TP-PIC /A-DP
GTIN
00890949011775
UPC
890949011775
Packaging
Weight per each
2.87
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat