KTEB286H0UVISN - Kteb-286HO-Uv-Is-N

Keystone

  • $86.85 (Each)
  • $86.85 (Each)

  • $868.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KTEB286H0UVISN
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-286HO-UV-IS-N-DP
Description
Kteb-286HO-Uv-Is-N
1 or 2 Lite F86T8HO, 120-277V, Instant Start, .88 BF
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification
Electronic Compact Fluorescent Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949004043 / 0890949004043 / 00890949004043
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.85 (Each)
Standard Packaging
$868.50 (Per 10)
Resources
Images
 
 
KTEB286H0UVISN - Small Image
 
KTEB286H0UVISN - Large Image
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T12
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
3 Lite F17/25/32 T8, Nema Premium, Reduced Output
extra long description
Key KTEB-286HO-UV-IS-N-CP 3 Lite F1
Long Description
1 or 2 Lite F86T8HO, 120-277V, Instant Start, .88 BF
Construction
N/A
Description
KTEB-286HO-UV-IS-N
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-286HO-UV-IS-N-DP
GTIN
00890949004043
UPC
890949004043
Packaging
Weight per each
2.67
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.