KTFLED15R3AKM850 - 15W Led Flood 50K 120-277V Knuckle Mount Bronze

Keystone

  • $28.32 (Each)
  • $28.32 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTFLED15R3AKM850
Manufacturer
Keystone
Manufacturer's Part Number
KT-FLED15-R3A-KM-850
Description
15W Led Flood 50K 120-277V Knuckle Mount Bronze
15W 5000K Contractor Prime Led Floodlight. Rectangular Series 3. 120/277V Input. Standard Bronze Housing. Wide Beam Spread. Knuckle Mount. Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654151946 / 0843654151946 / 00843654151946
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.32 (Each)
Resources
Attachments
 
 
KTFLED15R3AKM850 - Specification Sheet
Images
 
 
KTFLED15R3AKM850 - Large Image
 
KTFLED15R3AKM850 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Bronze
Base Type
N/A
Descriptions
extra long description
Key KT-FLED15-R3A-KM-850 15W 5000K
Long Description
15W 5000K Contractor Prime LED Floodlight. Rectangular Series 3. 120/277V Input. Standard Bronze Housing. Wide Beam Spread. Knuckle Mount. Dimmable
Construction
N/A
Description
15W LED FLOOD 50K 120-277V KNUCKLE MOUNT BRONZE
Product Type
15W 5000K Contractor Prime Led Floodlight. Rectangular Serie
Additional Information
Input Voltage
120/277V
lumens
1700
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
Rectangular
Manufacturer Information
Manufacturers Part Number
KT-FLED15-R3A-KM-850
Brand
Keystone
GTIN
00843654151946
UPC
843654151946
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
6.3
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat