KTLED10.5T848G85 - 10.5W Led T8 48" 50K Singl/DBL Ended 1700LM Glass

Keystone

  • $9.79 (Each)
  • $9.79 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED10.5T848G85
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10.5T8-48G-850-DX2 /G2-C
Description
10.5W Led T8 48" 50K Singl/DBL Ended 1700LM Glass
10.5W Led T8 Tube, Glass Construction, 120-277V Input, 4 FT., 5000K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654109909 / 0843654109909 / 00843654109909
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.79 (Each)
Resources
Attachments
 
 
KTLED10.5T848G85 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
10.5W LED T8 48" 50K SINGL/DBL ENDED 1700LM GLASS
Product Type
10.5W, 1700 Lumen, 240' Beam Angle, Ballast Bypass, DLC 4.0
extra long description
Key KT-LED10.5T8-48G-850-DX2 /G2-CP
Long Description
10.5W LED T8 TUBE, GLASS CONSTRUCTION, 120-277V INPUT, 4 FT., 5000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
1650
beam angle
240 Deg
Nominal Length
48 in
Warranty
5
ip rating
N/A
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED10.5T8-48G-850-DX2 /G2-C
GTIN
00843654109909
UPC
843654109909
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat