KTLED82PH8CSED - 8.5W Led 2PIN CFL Repl 3K/35K/4K Hor BLST Bypass

Keystone

  • $15.83 (Each)
  • $15.83 (Each)

  • $379.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED82PH8CSED
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED82P-H-8CSE-D
Description
8.5W Led 2PIN CFL Repl 3K/35K/4K Hor BLST Bypass
8.5W, 2-Pin Compact Led Lamp, Horizontal Orientation, G24D Base, 3000/3500/4000K Color Select
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
843654137674 / 0843654137674 / 00843654137674
Weight per unit
0.0104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.83 (Each)
Standard Packaging
$379.92 (Per 24)
Resources
Images
 
 
KTLED82PH8CSED - Small Image
 
KTLED82PH8CSED - Large Image
Attachments
 
 
KTLED82PH8CSED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
80-89
Base Type
G24d
color temperature
N/A
housing color
N/A
Descriptions
Product Type
8.5W, 2-Pin Compact Led Lamp, Horizontal Orientation, G24D B
Description
8.5W LED 2PIN CFL REPL 3K/35K/4K HOR BLST BYPASS
extra long description
Key KT-LED82P-H-8CSE-D 8.5W, 2-pin
Long Description
8.5W, 2-pin Compact LED Lamp, Horizontal Orientation, G24d Base, 3000/3500/4000K Color Select
Construction
N/A
Additional Information
beam angle
120
Input Voltage
120-277V
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED82P-H-8CSE-D
GTIN
00843654137674
UPC
843654137674
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.0104
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat