KTSPIR312VPK0G2 - Screw-In Pir Occ/Daylight Sensor For Hbays

Keystone

  • $51.49 (Each)
  • $51.49 (Each)

  • $5,149.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTSPIR312VPK0G2
Manufacturer
Keystone
Manufacturer's Part Number
KTS-PIR3-12V-PKO /G2
Description
Screw-In Pir Occ/Daylight Sensor For Hbays
Screw-In Pir Sensor For KT-Rhled /G2 and KT-Hbled /G2 Fixtures, 12V Input, IP65, Bi-Level Control With Adjustable Hold Time, Dim Level and Standby Time. 2ND Generation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654146447 / 0843654146447 / 00843654146447
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.49 (Each)
Standard Packaging
$5,149.00 (Per 100)
Resources
Attachments
 
 
KTSPIR312VPK0G2 - Specification Sheet
Images
 
 
KTSPIR312VPK0G2 - Large Image
 
KTSPIR312VPK0G2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
extra long description
Key KTS-PIR3-12V-PKO /G2 Screw-in P
Long Description
Screw-in PIR sensor for KT-RHLED /G2 and KT-HBLED /G2 fixtures, 12V Input, IP65, Bi-level control with adjustable hold time, dim level and standby time. 2nd generation.
Construction
N/A
Description
SCREW-IN PIR OCC/DAYLIGHT SENSOR FOR HBAYS
Product Type
Screw-In Pir Sensor For KT-Rhled /G2 and KT-Hbled /G2 Fixtur
Additional Information
Input Voltage
12V
Wire Type
3 Pin
ip rating
IP65
Circuit Type
N/A
beam angle
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
PIR
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTS-PIR3-12V-PKO /G2
GTIN
00843654146447
UPC
843654146447
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.002
Carton
1
Package
100
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat