KTVTLED44PS4A8CS - 4' 120-277V 18/28/44W 35/40/50K Vaportight

Keystone

  • $137.90 (Each)
  • $137.90 (Each)

  • $551.60 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTVTLED44PS4A8CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-VTLED44PS-4A-8CSA-VDIM
Description
4' 120-277V 18/28/44W 35/40/50K Vaportight
4FT Vapor Tight Fixture Feat. Power Select & Color Select, 44/28/18W, 3K/4K/5K, Frosted Lens, 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654134451 / 0843654134451 / 00843654134451
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.90 (Each)
Standard Packaging
$551.60 (Per 4)
Resources
Attachments
 
 
KTVTLED44PS4A8CS - Specification Sheet
Images
 
 
KTVTLED44PS4A8CS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
44/28/18
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Gray
Base Type
N/A
color temperature
N/A
Descriptions
Long Description
4ft Vapor Tight Fixture feat. Power Select & Color Select, 44/28/18W, 3k/4k/5k, Frosted Lens, 0-10V Dimming
Construction
IP66
Product Type
4FT Vapor Tight Fixture Feat. Power Select & Color Select, 4
extra long description
Key KT-VTLED44PS-4A-8CSA-VDIM 4ft V
Description
4' 120-277V 18/28/44W 35/40/50K VAPORTIGHT
Additional Information
Input Voltage
120-277V
Nominal Size
4 ft Linear
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-VTLED44PS-4A-8CSA-VDIM
Brand
Keystone
GTIN
00843654134451
UPC
843654134451
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
4.6
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat