L10.5T848G830DX2 - 10.5W Led T8 48" 30K Singl/DBL Ended 1700LM Glass

Keystone

  • $9.79 (Each)
  • $9.79 (Each)

  • $244.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L10.5T848G830DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10.5T8-48G-830-DX2 /G2-C
Description
10.5W Led T8 48" 30K Singl/DBL Ended 1700LM Glass
10.5W Led T8 Tube, Glass Construction, 120-277V Input, 4 FT., 3000K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654132891 / 0843654132891 / 00843654132891
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.79 (Each)
Carton
$244.75 (Per 25)
Resources
Images
 
 
L10.5T848G830DX2 - Large Image
 
L10.5T848G830DX2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
housing color
N/A
color temperature
3000
Descriptions
Product Type
10.5W Led T8 Tube, Glass Construction, 120-277V Input, 4 FT.
Description
10.5W LED T8 48" 30K SINGL/DBL ENDED 1700LM GLASS
extra long description
Key KT-LED10.5T8-48G-830-DX2 /G2-CP
Long Description
10.5W LED T8 Tube, Glass Construction, 120-277V Input, 4 ft., 3000K, Direct Drive, Single or Double Ended
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
1650
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
beam angle
240 Deg
Nominal Length
48 in
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED10.5T8-48G-830-DX2 /G2-C
GTIN
00843654132891
UPC
843654132891
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat