L12T848G8CSJDX2 - 12W Led T8 48" 3K-65K Select SNGL/DBL End - Glass

Keystone

  • $11.90 (Each)
  • $11.90 (Each)

  • $297.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L12T848G8CSJDX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-48G-8CSJ-DX2
Description
12W Led T8 48" 3K-65K Select SNGL/DBL End - Glass
12W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
843654140834 / 0843654140834 / 00843654140834
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.90 (Each)
Carton
$297.50 (Per 25)
Resources
Attachments
 
 
L12T848G8CSJDX2 - Specification Sheet
Images
 
 
L12T848G8CSJDX2 - Large Image
 
L12T848G8CSJDX2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
N/A
housing color
N/A
Descriptions
Description
12W LED T8 48" 3K-65K SELECT SNGL/DBL END - GLASS
extra long description
Key KT-LED12T8-48G-8CSJ-DX2 12W LED
Product Type
12W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Color
Long Description
12W LED T8 Tube, 1800 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
1800
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T8-48G-8CSJ-DX2
Brand
Keystone
GTIN
00843654140834
UPC
843654140834
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.68
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat