L15T848GC835DX2G - 15W Led T8 48" 35K DBL/SNGL Ended Coated Glass G2

Keystone

  • $8.99 (Each)
  • $8.99 (Each)

  • $224.75 (Per 25)
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
L15T848GC835DX2G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-835-DX2 /G2
Description
15W Led T8 48" 35K DBL/SNGL Ended Coated Glass G2
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 3500K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150062 / 0843654150062 / 00843654150062
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$224.75 (Per 25)
Resources
Images
 
 
L15T848GC835DX2G - Large Image
 
L15T848GC835DX2G - Small Image
Attachments
 
 
L15T848GC835DX2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G13
housing color
N/A
Descriptions
Long Description
14.5W LED T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4ft, 3500K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring.
Construction
Frosted Shatterproof Glass
Description
15W LED T8 48" 35K DBL/SNGL ENDED COATED GLASS G2
Product Type
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruc
extra long description
Key KT-LED15T8-48GC-835-DX2 /G2 14.
Additional Information
Input Voltage
120-277V
lumens
2000
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-835-DX2 /G2
GTIN
00843654150062
UPC
843654150062
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L15T848GC835DX2G.
Jump To:

Similar Items

Similar items are close alternatives to L15T848GC835DX2G, though they may not be 100% alike.

10.5W Led T8 Tube, Glass Construction, 120-277V Input, 4 FT., 3500K, Direct Driv...
  • Our Part #: L10.5T848G835DX2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED10.5T8-48G-835-DX2 /G2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($244.75) ·
L10.5T848G835DX2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.79

Each

QTY:
Each
Add
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 3500K, Direct Dr...
  • Our Part #: L15T848GC835DX2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-835-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.75) ·
L15T848GC835DX2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat