L27PSHIDEX398CSB - 18/22/27W Led Hid Repl 3K/4K/5K Mog 2600-3900 LM

Keystone

  • $55.44 (Each)
  • $55.44 (Each)

  • $887.04 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L27PSHIDEX398CSB
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27PSHID-EX39-8CSB-D
Description
18/22/27W Led Hid Repl 3K/4K/5K Mog 2600-3900 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654140797 / 0843654140797 / 00843654140797
Weight per unit
0.0525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.44 (Each)
Standard Packaging
$887.04 (Per 16)
Resources
Images
 
 
L27PSHIDEX398CSB - Large Image
 
L27PSHIDEX398CSB - Small Image
Attachments
 
 
L27PSHIDEX398CSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
27/22/18
Number of Lamps
N/A
Material, Color, and Finish
Base Type
EX39
color temperature
N/A
housing color
N/A
color rendering index (cri)
>80 Deg
Descriptions
Product Type
Led Hid Replacement Lamp Feat. Power Select & Color Select.
Description
18/22/27W LED HID REPL 3K/4K/5K MOG 2600-3900 LM
extra long description
Key KT-LED27PSHID-EX39-8CSB-D LED H
Construction
N/A
Long Description
LED HID Replacement lamp feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive
Additional Information
beam angle
360 Deg
Circuit Type
N/A
Input Voltage
120-277V
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
lumens
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED27PSHID-EX39-8CSB-D
GTIN
00843654140797
UPC
843654140797
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.0525
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat